Socket Set Screw, Cup, M2x0.40mmx8mm, PK25

VALUE BRAND| Zoro #: G1993591| Mfr #: 6EY78

$8.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993591 Mfr #: 6EY78
Drive Type: Hex SocketSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Item: Socket Set ScrewDrive Size: 0.9mm
Class: 6gThread Size: M2 x 0.40mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.079"Overall Length: 8mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 0.9mm, Thread Size M2X0.40mm, Decimal Equivalent 0.079 In, Overall Length 8mm, Class 6g, Meets DIN 916/ISO 4029, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.