Socket Set Screw, Cup, M2x0.40mmx8mm, PK50

VALUE BRAND| Zoro #: G1417805| Mfr #: 6FB66

$8.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417805 Mfr #: 6FB66
Drive Type: Hex SocketSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Item: Socket Set ScrewFinish: Furnace Black
Decimal Equivalent: 0.079"Rockwell Hardness: C45 Minimum
Overall Length: 8mmDrive Size: 0.9mm
Class: 5g6gThread Size: M2 x 0.40mm
Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 0.9mm, Thread Size M2X0.40mm, Decimal Equivalent 0.079 In, Overall Length 8mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.