Socket Set Screw, Cup, M3x0.50mmx20mm, PK25

VALUE BRAND| Zoro #: G1126072| Mfr #: 6FB98

$5.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126072 Mfr #: 6FB98
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 1.5mmThread Size: M3 x 0.50mm
Item: Socket Set ScrewDecimal Equivalent: 0.118"
Rockwell Hardness: C45 MinimumMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 20mm
Class: 5g6gMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.