JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Socket Set Screw, Cup, M3x0.50mmx25mm, PK25

VALUE BRAND| Zoro #: G1623203| Mfr #: 6FE10

$7.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623203 Mfr #: 6FE10
Drive Type: Hex SocketItem: Socket Set Screw
Rockwell Hardness: C45 MinimumSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Overall Length: 25mmDrive Size: 1.5mm
Class: 5g6gThread Size: M3 x 0.50mm
Material: steelFinish: black oxide
Decimal Equivalent: 0.118"Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25
Save 15%. Sign up for Z-mail.