KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M3x0.50mmx3mm, PK100

VALUE BRAND| Zoro #: G0242453| Mfr #: 6FB82

$6.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3 x 0.50mm
Overall Length: 3mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242453 Mfr #: 6FB82
Thread Size: M3 x 0.50mmOverall Length: 3mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.118"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 100System of Measurement: Metric
Material: steelDrive Size: 1.5mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M3 x 0.50mm, Point Type Cup, Drive Type Hex Socket, Drive Size 1.5mm, Decimal Equivalent 0.118 In., Overall Length 3mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 916/ISO 4029, Package Quantity 100

Reviews