Socket Set Screw, Cup, M3x0.50mmx5mm, PK100

VALUE BRAND| Zoro #: G1499644| Mfr #: 6FB86

$7.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3 x 0.50mm
Overall Length: 5mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499644 Mfr #: 6FB86
Thread Size: M3 x 0.50mmOverall Length: 5mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.118"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 100System of Measurement: Metric
Material: steelDrive Size: 1.5mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 5mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Reviews