Socket Set Screw, Cup, M3x0.50mmx6mm, PK100

VALUE BRAND| Zoro #: G0245235| Mfr #: 6FA12

$8.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245235 Mfr #: 6FA12
Point Type: CupItem: Socket Set Screw
Drive Type: Hex SocketDrive Size: 1.5mm
Class: 6gThread Size: M3 x 0.50mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.118"System of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 6mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 6mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.