LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M3x0.50mmx8mm, PK100

VALUE BRAND| Zoro #: G1154727| Mfr #: 6FB90

$6.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C45 Minimum
Drive Size: 1.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154727 Mfr #: 6FB90
Package Quantity: 100Rockwell Hardness: C45 Minimum
Drive Size: 1.5mmFinish: black oxide
Overall Length: 8mmThread Size: M3 x 0.50mm
Material: steelClass: 5g6g
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.118"Point Type: Cup
Meets: DIN 916/ISO 4029System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 8mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Reviews