Socket Set Screw, Cup, M4x0.70mmx12mm, PK50

VALUE BRAND| Zoro #: G2296436| Mfr #: 6FA34

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2296436 Mfr #: 6FA34
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 2mmThread Size: M4 x 0.70mm
Item: Socket Set ScrewDecimal Equivalent: 0.157"
Overall Length: 12mmClass: 6g
Material: A2 Stainless SteelFinish: Plain
Meets: DIN 916/ISO 4029Point Type: Cup
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 12mm, Class 6g, Meets DIN 916/ISO 4029, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.