Socket Set Screw, Cup, M4x0.70mmx20mm, PK25

VALUE BRAND| Zoro #: G0984182| Mfr #: 6FA38

$5.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Decimal Equivalent: 0.157"
Finish: Plain
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0984182 Mfr #: 6FA38
Drive Type: Hex SocketItem: Socket Set Screw
Thread Size: M4 x 0.70mmMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.157"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 20mm
Drive Size: 2mmClass: 6g
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 20mm, Class 6g, Meets DIN 916/ISO 4029, Package 25

Product Reviews