Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M4x0.70mmx25mm, PK25 (Discontinued)
Mfr # 6FA40
Zoro # G2146173
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4 x 0.70mm
- Overall Length 25mm
- Drive Type Hex Socket
- Drive Size 2mm