Socket Set Screw, Cup, M4x0.70mmx30mm, PK10

VALUE BRAND| Zoro #: G2269102| Mfr #: 6FA42

$3.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.157"
Material: A2 Stainless Steel
Overall Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269102 Mfr #: 6FA42
Decimal Equivalent: 0.157"Material: A2 Stainless Steel
Overall Length: 30mmPoint Type: Cup
Package Quantity: 10System of Measurement: Metric
Class: 6gDrive Type: Hex Socket
Meets: DIN 916/ISO 4029Drive Size: 2mm
Finish: PlainThread Size: M4 x 0.70mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 30mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Reviews