Socket Set Screw, Cup, M4x0.70mmx4mm, PK100

VALUE BRAND| Zoro #: G1724834| Mfr #: M51260.040.0004

$6.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724834 Mfr #: M51260.040.0004
Drive Type: Hex SocketPoint Type: Cup
Item: Socket Set ScrewClass: 6g
Thread Size: M4 x 0.70mmMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.157"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Overall Length: 4mmDrive Size: 2mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 4mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.