Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M4x0.70mmx5mm, PK100 (Discontinued)
Mfr # 6FE16
Zoro # G1197016
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4-0.70 mm
- Overall Length 5 mm
- Drive Type Socket
- Drive Size 2 mm