Socket Set Screw, Cup, M5x0.80mmx12mm, PK25

VALUE BRAND| Zoro #: G1599166| Mfr #: M51260.050.0012

$3.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599166 Mfr #: M51260.050.0012
Item: Socket Set ScrewDrive Type: Hex Socket
Finish: PlainDecimal Equivalent: 0.197"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 12mm
Drive Size: 2.50mmClass: 6g
Thread Size: M5 x 0.80mmMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 12mm, Class 6g, Meets DIN 916/ISO 4029, Package 25
Save 15%. Sign up for Z-mail.