Socket Set Screw, Cup, M5x0.80mmx25mm, PK25

VALUE BRAND| Zoro #: G1904786| Mfr #: 6FA58

$6.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904786 Mfr #: 6FA58
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.197"System of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Overall Length: 25mmDrive Size: 2.5mm
Class: 6gThread Size: M5 x 0.80mm
Material: A2 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 25mm, Class 6g, Meets DIN 916/ISO 4029, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.