KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M5x0.80mmx30mm, PK10

VALUE BRAND| Zoro #: G1650476| Mfr #: 6FA60

$5.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5 x 0.80mm
Overall Length: 30mm
Class: 6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650476 Mfr #: 6FA60
Thread Size: M5 x 0.80mmOverall Length: 30mm
Class: 6gFinish: Plain
Meets: DIN 916/ISO 4029Item: Socket Set Screw
Decimal Equivalent: 0.197"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 10
System of Measurement: MetricMaterial: A2 Stainless Steel
Drive Size: 2.50mmCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 30mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Reviews