JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Socket Set Screw, Cup, M5x0.80mmx35mm, PK25

VALUE BRAND| Zoro #: G2074353| Mfr #: 6FE54

$5.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074353 Mfr #: 6FE54
Item: Socket Set ScrewSystem of Measurement: Metric
Thread Size: M5 x 0.80mmDrive Type: Hex Socket
Drive Size: 2.50mmDecimal Equivalent: 0.197"
Overall Length: 35mmClass: 5g6g
Material: steelFinish: black oxide
Rockwell Hardness: C45 MinimumMeets: DIN 916/ISO 4029
Point Type: CupCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 35mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.