Socket Set Screw, Cup, M5x0.80mmx40mm, PK10

VALUE BRAND |Zoro #: G0631592|Mfr #: 6FE56

$4.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631592 Mfr #: 6FE56
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 2.5mmThread Size: M5 x 0.80mm
Item: Socket Set ScrewDecimal Equivalent: 0.197"
Finish: Furnace BlackRockwell Hardness: C45 Minimum
Meets: DIN 916/ISO 4029Point Type: Cup
Overall Length: 40mmClass: 5g6g
Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 40mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15% when you sign up for Z-mail.