Socket Set Screw, Cup, M5x0.80mmx8mm, PK100

VALUE BRAND| Zoro #: G2121305| Mfr #: M51260.050.0008

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2121305 Mfr #: M51260.050.0008
Point Type: CupDrive Type: Hex Socket
Item: Socket Set ScrewMeets: DIN 916/ISO 4029
Overall Length: 8mmDrive Size: 2.50mm
Class: 6gThread Size: M5 x 0.80mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.197"System of Measurement: Metric
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 8mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.