Socket Set Screw, Cup, M6 x 1mmx12mm, PK50

VALUE BRAND| Zoro #: G0258632| Mfr #: M51260.060.0012

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258632 Mfr #: M51260.060.0012
Point Type: CupItem: Socket Set Screw
Finish: PlainDecimal Equivalent: 0.236"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Overall Length: 12mmDrive Type: Hex Socket
Drive Size: 3mmClass: 6g
Thread Size: M6 x 1mmMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 12mm, Class 6g, Meets DIN 916/ISO 4029, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.