KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M6 x 1mmx30mm, PK25

VALUE BRAND| Zoro #: G1413422| Mfr #: 6FE72

$5.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6 x 1mm
Overall Length: 30mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413422 Mfr #: 6FE72
Thread Size: M6 x 1mmOverall Length: 30mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.236"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 25System of Measurement: Metric
Material: steelDrive Size: 3mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 30mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25

Reviews