Socket Set Screw, Cup, M6 x 1mmx35mm, PK10

VALUE BRAND| Zoro #: G1583504| Mfr #: 6FA82

$4.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583504 Mfr #: 6FA82
Point Type: CupSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 35mm
Drive Type: Hex SocketDrive Size: 3mm
Class: 6gThread Size: M6 x 1mm
Material: A2 Stainless SteelItem: Socket Set Screw
Finish: PlainDecimal Equivalent: 0.236"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 35mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.