Socket Set Screw, Cup, M6 x 1mmx40mm, PK10

VALUE BRAND| Zoro #: G1713311| Mfr #: M51260.060.0040

$6.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1713311 Mfr #: M51260.060.0040
Point Type: CupSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 40mm
Drive Type: Hex SocketDrive Size: 3mm
Class: 6gThread Size: M6 x 1mm
Material: A2 Stainless SteelItem: Socket Set Screw
Finish: PlainDecimal Equivalent: 0.236"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 40mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.