Socket Set Screw, Cup, M6 x 1mmx40mm, PK25

VALUE BRAND| Zoro #: G1904725| Mfr #: 6FE76

$7.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: C45 Minimum
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904725 Mfr #: 6FE76
Package Quantity: 25Rockwell Hardness: C45 Minimum
Drive Size: 3mmFinish: black oxide
Overall Length: 40mmThread Size: M6 x 1mm
Material: steelClass: 5g6g
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.236"Point Type: Cup
Meets: DIN 916/ISO 4029System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 40mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25

Reviews