Socket Set Screw, Cup, M6 x 1mmx6mm, PK100

VALUE BRAND| Zoro #: G0494925| Mfr #: M51260.060.0006

$7.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494925 Mfr #: M51260.060.0006
Point Type: CupMaterial: A2 Stainless Steel
Item: Socket Set ScrewFinish: Plain
Decimal Equivalent: 0.236"System of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 6mm
Drive Type: Hex SocketDrive Size: 3mm
Class: 6gThread Size: M6 x 1mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 6mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.