JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Socket Set Screw, Cup, M6 x 1mmx8mm, PK100

VALUE BRAND| Zoro #: G1267542| Mfr #: M51260.060.0008

$7.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267542 Mfr #: M51260.060.0008
Point Type: CupSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 8mm
Drive Type: Hex SocketDrive Size: 3mm
Class: 6gThread Size: M6 x 1mm
Material: A2 Stainless SteelItem: Socket Set Screw
Finish: PlainDecimal Equivalent: 0.236"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 8mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.