Socket Set Screw, Cup, M6x1mmx25mm, PK100

VALUE BRAND| Zoro #: G1014632| Mfr #: 6FE70

$13.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014632 Mfr #: 6FE70
Point Type: CupOverall Length: 25mm
Drive Type: Hex SocketDrive Size: 3mm
Class: 5g6gThread Size: M6 x 1mm
Material: steelRockwell Hardness: C45 Minimum
Item: Socket Set ScrewFinish: black oxide
Decimal Equivalent: 0.236"System of Measurement: Metric
Meets: DIN 916/ISO 4029Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.