Socket Set Screw, Cup, M8x1.25mmx30mm, PK10

VALUE BRAND| Zoro #: G1847203| Mfr #: M51260.080.0030

$5.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847203 Mfr #: M51260.080.0030
Drive Type: Hex SocketItem: Socket Set Screw
Class: 6gThread Size: M8 x 1.25mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.315"System of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Overall Length: 30mmDrive Size: 4mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 30mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.