Socket Set Screw, Cup, M8x1.25mmx40mm, PK25

VALUE BRAND| Zoro #: G1261163| Mfr #: 6FE94

$8.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C45 Minimum
Drive Size: 4mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261163 Mfr #: 6FE94
Rockwell Hardness: C45 MinimumDrive Size: 4mm
Class: 5g6gThread Size: M8 x 1.25mm
Package Quantity: 25Overall Length: 40mm
System of Measurement: MetricMaterial: steel
Finish: black oxideMeets: DIN 916/ISO 4029
Decimal Equivalent: 0.315"Item: Socket Set Screw
Drive Type: Hex SocketPoint Type: Cup
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M8 x 1.25mm, Point Type Cup, Drive Type Hex Socket, Drive Size 4mm, Decimal Equivalent 0.315 In., Overall Length 40mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 916/ISO 4029, Package Quantity 25

Reviews