JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Socket Set Screw, Cup, M8x1.25mmx50mm, PK5

VALUE BRAND| Zoro #: G0968597| Mfr #: M51260.080.0050

$4.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968597 Mfr #: M51260.080.0050
Point Type: CupFinish: Plain
Decimal Equivalent: 0.315"System of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 50mm
Drive Type: Hex SocketDrive Size: 4mm
Class: 6gThread Size: M8 x 1.25mm
Material: A2 Stainless SteelItem: Socket Set Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 50mm, Class 6g, Meets DIN 916/ISO 4029, Package 5
Save 15%. Sign up for Z-mail.