KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M8x1.25mmx60mm, PK10

VALUE BRAND| Zoro #: G1308657| Mfr #: 6FE98

$8.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8 x 1.25mm
Overall Length: 60mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308657 Mfr #: 6FE98
Thread Size: M8 x 1.25mmOverall Length: 60mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.315"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 10System of Measurement: Metric
Material: steelDrive Size: 4mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 60mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Reviews