Socket Set Screw, Flat, 10-32x1/2, PK25

VALUE BRAND| Zoro #: G2153067| Mfr #: 011032T050

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Decimal Equivalent: 0.190"
Finish: Natural
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2153067 Mfr #: 011032T050
Item: Socket Set ScrewPoint Material: Nylon
Temp. Range (F): -40 to 185Class: 2A/2B
Material: NylonPoint Type: Flat
Drive Type: Hex SocketMeets: IFI
System of Measurement: InchFinish: Natural
Head Width: 0.190"Overall Length: 1/2"
Drive Size: 3/32"Thread Size: 10-32
Decimal Equivalent: 0.190"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 10-32, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 3/32 In, Decimal Equivalent 0.190 In, Overall Length 1/2 In, Head Width 0.190 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 25

Product Reviews