Socket Set Screw, Flat, 10-32x1/4, PK25

VALUE BRAND| Zoro #: G2000792| Mfr #: 011032T025

$1.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Thread Size: 10-32
Overall Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000792 Mfr #: 011032T025
Type: -Thread Size: 10-32
Overall Length: 1/4"Finish: Natural
Point Dia.: -Class: 2A/2B
Temp. Range (F): -40 to 185Meets: IFI
Rockwell Hardness: -Item: Socket Set Screw
Decimal Equivalent: 0.190"Drive Type: Hex Socket
Point Type: FlatPackage Quantity: 25
Point Material: NylonHead Width: 0.190"
System of Measurement: InchMaterial: Nylon
Drive Size: 3/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 10-32, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 3/32 In, Decimal Equivalent 0.190 In, Overall Length 1/4 In, Head Width 0.190 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 25

Reviews