Socket Set Screw, Flat, 10-32x3/8, PK250

VALUE BRAND| Zoro #: G2164312| Mfr #: 011032T037

$4.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164312 Mfr #: 011032T037
System of Measurement: InchMeets: IFI
Finish: NaturalPoint Type: Flat
Thread Size: 10-32Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewDecimal Equivalent: 0.190"
Class: 2A/2BHead Width: 0.190"
Overall Length: 3/8"Drive Type: Hex Socket
Drive Size: 3/32"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 3/32 In, Thread Size 10-32, Decimal Equivalent 0.190 In, Length 3/8 In, Head Width 0.190 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.