Socket Set Screw, Flat, 1/2-13x1, PK5

VALUE BRAND| Zoro #: G1102141| Mfr #: 145239

$1.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102141 Mfr #: 145239
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: IFIDrive Size: 1/4"
Finish: NaturalPoint Type: Flat
Head Width: 1/2"Thread Size: 1/2-13
Material: NylonTemp. Range (F): -40 to 185
Point Material: NylonItem: Socket Set Screw
Type: -Rockwell Hardness: -
Decimal Equivalent: 0.500"Class: 2A/2B
Point Dia.: -Overall Length: 1"
Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 1/2-13, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 1/4 In, Decimal Equivalent 0.500 In, Overall Length 1 In, Head Width 1/2 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.