Socket Set Screw, Flat, 1/2-13x1/2, PK5

VALUE BRAND| Zoro #: G1900902| Mfr #: 0150013T050

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900902 Mfr #: 0150013T050
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: IFIFinish: Natural
Point Type: FlatMaterial: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewType: -
Rockwell Hardness: -Class: 2A/2B
Point Dia.: -Head Width: 1/2"
Overall Length: 1/2"Drive Size: 1/4"
Thread Size: 1/2-13Decimal Equivalent: 0.500"
Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 1/2-13, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 1/4 In, Decimal Equivalent 0.500 In, Overall Length 1/2 In, Head Width 1/2 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.