JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Socket Set Screw, Flat, 1/4-20x1, PK250

VALUE BRAND| Zoro #: G2070171| Mfr #: 012520T100

$4.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070171 Mfr #: 012520T100
Point Type: FlatSystem of Measurement: Inch
Decimal Equivalent: 0.250"Class: 2A/2B
Temp. Range (F): -40 To 185Material: Nylon
Finish: NaturalItem: Socket Set Screw
Point Material: NylonThread Size: 1/4-20
Meets: IFIHead Width: 1/4"
Overall Length: 1"Drive Type: Hex Socket
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.