Socket Set Screw, Flat, 1/4-20x1, PK50

VALUE BRAND| Zoro #: G1462465| Mfr #: 5WJP1

$11.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462465 Mfr #: 5WJP1
Item: Socket Set ScrewDrive Type: Hex Socket
Class: 3ASystem of Measurement: Inch
Thread Size: 1/4-20Material: Alloy Steel
Drive Size: 1/8"Point Dia.: 0.118 to 0.132"
Rockwell Hardness: HRC 45-53Meets: ASME B18.3/ASTM F912
Point Type: FlatOverall Length: 1"
Finish: Black OxideDecimal Equivalent: 0.125"
Point Material: Alloy SteelCountry of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1", Point Dia. 0.118 to 0.132", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50
Save 15%. Sign up for Z-mail.