Socket Set Screw, Flat, 1/4-20x1/2, PK250

VALUE BRAND| Zoro #: G2100007| Mfr #: 012520T050

$9.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100007 Mfr #: 012520T050
System of Measurement: InchMeets: IFI
Finish: NaturalPoint Type: Flat
Thread Size: 1/4-20Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewDecimal Equivalent: 0.250"
Class: 2A/2BHead Width: 1/4"
Overall Length: 1/2"Drive Type: Hex Socket
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1/2 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.