JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Socket Set Screw, Flat, 1/4-20x1/2, PK500

VALUE BRAND| Zoro #: G2181977| Mfr #: 012520S050

$7.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181977 Mfr #: 012520S050
Thread Size: 1/4-20Temp. Range (F): -40 To 185
Point Material: NylonMeets: IFI
Finish: NaturalMaterial: Nylon
Item: Socket Set ScrewClass: 2A/2B
Point Type: FlatDecimal Equivalent: 0.250"
System of Measurement: InchHead Height: 0.080"
Head Width: 0.080"Overall Length: 1/2"
Drive Type: SlottedDrive Size: 0.040"
Country of Origin (subject to change): United States

Product Description

Slotted Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Slotted, Drive Size 0.040 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1/2 In, Head Width 0.080 In, Head Height 0.080 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.