Socket Set Screw, Flat, 1/4-20x1/4, PK250

VALUE BRAND| Zoro #: G2176054| Mfr #: 012520T025

$6.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176054 Mfr #: 012520T025
Item: Socket Set ScrewSystem of Measurement: Inch
Point Type: FlatTemp. Range (F): -40 to 185
Meets: IFIFinish: Natural
Material: NylonDecimal Equivalent: 0.250"
Point Material: NylonClass: 2A/2B
Thread Size: 1/4-20Head Width: 1/4"
Overall Length: 1/4"Drive Type: Hex Socket
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1/4 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.