20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Socket Set Screw, Flat, 1/4-20x3/8, PK25

VALUE BRAND| Zoro #: G1358156| Mfr #: 101348

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1358156 Mfr #: 101348
System of Measurement: InchMeets: IFI
Finish: NaturalPoint Type: Flat
Thread Size: 1/4-20Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewDecimal Equivalent: 0.250"
Class: 2A/2BType: -
Head Width: 1/4"Point Dia.: -
Rockwell Hardness: -Overall Length: 3/8"
Drive Type: Hex SocketDrive Size: 1/8"
Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 1/4-20, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 1/8 In, Decimal Equivalent 0.250 In, Overall Length 3/8 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.