Socket Set Screw, Flat, 1/4-20x5/16, PK25

VALUE BRAND| Zoro #: G1148603| Mfr #: 012520T031

$1.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: -
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148603 Mfr #: 012520T031
Package Quantity: 25Rockwell Hardness: -
Drive Size: 1/8"Finish: Natural
Overall Length: 5/16"Head Width: 1/4"
Thread Size: 1/4-20Type: -
Point Dia.: -Material: Nylon
Point Material: NylonClass: 2A/2B
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.250"Meets: IFI
Point Type: FlatTemp. Range (F): -40 to 185
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 1/4-20, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 1/8 In, Decimal Equivalent 0.250 In, Overall Length 5/16 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 25

Reviews