Socket Set Screw, Flat, 1/4-20x5/16, PK50

VALUE BRAND| Zoro #: G0349876| Mfr #: 5WJN8

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349876 Mfr #: 5WJN8
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Thread Size: 1/4-20
Material: Alloy SteelItem: Socket Set Screw
Class: 3ADecimal Equivalent: 0.125"
Point Material: Alloy SteelPoint Dia.: 0.118 to 0.132"
Rockwell Hardness: HRC 45-53Meets: ASME B18.3/ASTM F912
Point Type: FlatOverall Length: 5/16"
Finish: Black OxideCountry of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 5/16", Point Dia. 0.118 to 0.132", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.