Socket Set Screw, Flat, 1/4-20x5/8, PK250

VALUE BRAND |Zoro #: G0674913|Mfr #: 012520T062

$4.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674913 Mfr #: 012520T062
System of Measurement: InchMeets: IFI
Finish: NaturalPoint Type: Flat
Thread Size: 1/4-20Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewDecimal Equivalent: 0.250"
Class: 2A/2BHead Width: 1/4"
Overall Length: 5/8"Drive Type: Hex Socket
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 5/8 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 250

Product Reviews

Save 15% when you sign up for Z-mail.