Socket Set Screw, Flat, 1/4-20x5/8, PK50

VALUE BRAND| Zoro #: G2018274| Mfr #: 5WJN9

$6.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018274 Mfr #: 5WJN9
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Thread Size: 1/4-20
Material: Alloy SteelItem: Socket Set Screw
Class: 3APoint Type: Flat
Overall Length: 5/8"Finish: Black Oxide
Decimal Equivalent: 0.125"Point Material: Alloy Steel
Point Dia.: 0.118 to 0.132"Rockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 5/8", Point Dia. 0.118 to 0.132", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.