Socket Set Screw, Flat, 1/4-28x3/8, PK250

VALUE BRAND| Zoro #: G1325624| Mfr #: 012528T037

$4.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325624 Mfr #: 012528T037
System of Measurement: InchItem: Socket Set Screw
Class: 2A/2BPoint Material: Nylon
Drive Type: Hex SocketTemp. Range (F): -40 To 185
Head Width: 1/4"Finish: Natural
Material: NylonPoint Type: Flat
Thread Size: 1/4-28Meets: IFI
Drive Size: 1/8"Decimal Equivalent: 0.250"
Overall Length: 3/8"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-28, Decimal Equivalent 0.250 In, Length 3/8 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 250
Save 15%. Sign up for Z-mail.