KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Flat, 1/4-28x5/8, PK25

VALUE BRAND| Zoro #: G0594334| Mfr #: 012528T062

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Thread Size: 1/4-28
Overall Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594334 Mfr #: 012528T062
Type: -Thread Size: 1/4-28
Overall Length: 5/8"Finish: Natural
Point Dia.: -Class: 2A/2B
Temp. Range (F): -40 to 185Meets: IFI
Rockwell Hardness: -Item: Socket Set Screw
Decimal Equivalent: 0.250"Drive Type: Hex Socket
Point Type: FlatPackage Quantity: 25
Point Material: NylonHead Width: 1/4"
System of Measurement: InchMaterial: Nylon
Drive Size: 1/8"Country of Origin (subject to change): United States

Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 1/4-28, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 1/8 In, Decimal Equivalent 0.250 In, Overall Length 5/8 In, Head Width 1/4 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 25

Reviews