Socket Set Screw, Flat, 3/8-16x1, PK50

VALUE BRAND| Zoro #: G0733905| Mfr #: 5WJR2

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733905 Mfr #: 5WJR2
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/16"Thread Size: 3/8-16
Item: Socket Set ScrewClass: 3A
Overall Length: 1"Material: Alloy Steel
Finish: Black OxideDecimal Equivalent: 0.188"
Point Material: Alloy SteelPoint Dia.: 0.194 to 0.212"
Rockwell Hardness: HRC 45-53Meets: ASME B18.3/ASTM F912
Point Type: FlatCountry of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1", Point Dia. 0.194 to 0.212", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.